-
DT80256LC19PVCCNorthStar - Danaher Controls Encoders, DT8 SeriesItem NumberDT80256LC19PVCCMFG Item NumberDT80256LC19PVCCSeriesDT8Product DescriptionDT8 SlimTach EncoderSpecifications
Specifications Resolution (PPR) 2,048 Incremental Channels Dual Mounting Style Motor Indexed (Marker) No Shaft/Bore Size 2 7/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-26 VDC Output Type Differential Output Voltage 26 VDC Electrical Output Type Line Driver Termination 18 in Pigtail Cable Mating Connector 10 Pin LED Output Indicator Yes Explosion Proof No Duty Classification Heavy Sensing Magnetic Bearings No Operating Temperature -40-100 °C IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DT81024LC05CVCCNorthStar - Danaher Controls Encoders, DT8 SeriesItem NumberDT81024LC05CVCCMFG Item NumberDT81024LC05CVCCSeriesDT8Product DescriptionDT8 SlimTach EncoderSpecifications
Specifications Resolution (PPR) 2,048 Incremental Channels Dual Mounting Style Motor Indexed (Marker) No Shaft/Bore Size 7/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-26 VDC Output Type Differential Output Voltage 26 VDC Electrical Output Type Line Driver Termination 1/2 in NPT Conduit Connector Mating Connector 10 Pin LED Output Indicator Yes Explosion Proof No Duty Classification Heavy Sensing Magnetic Bearings No Operating Temperature -40-100 °C IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DT81024LC06CVEENorthStar - Danaher Controls Encoders, DT8 SeriesItem NumberDT81024LC06CVEEMFG Item NumberDT81024LC06CVEESeriesDT8Product DescriptionDT8 SlimTach EncoderSpecifications
Specifications Resolution (PPR) 2,048 Incremental Channels Dual Mounting Style Motor Indexed (Marker) No Shaft/Bore Size 1 " Shaft Seal No Shaft Type Hollow Input Voltage 5-26 VDC Output Type Differential Output Voltage 26 VDC Electrical Output Type Line Driver Termination 1/2 in NPT Conduit Connector Mating Connector 10 Pin LED Output Indicator Yes Explosion Proof No Duty Classification Heavy Sensing Magnetic Bearings No Operating Temperature -40-100 °C IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DT81024LG01CVCCNorthStar - Danaher Controls Encoders, DT8 SeriesItem NumberDT81024LG01CVCCMFG Item NumberDT81024LG01CVCCSeriesDT8Product DescriptionDT8 SlimTach EncoderSpecifications
Specifications Resolution (PPR) 2,048 Incremental Channels Dual Mounting Style Motor Indexed (Marker) No Shaft/Bore Size 1 1/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-26 VDC Output Type Differential Output Voltage 26 VDC Electrical Output Type Line Driver Termination 1/2 in NPT Conduit Connector Mating Connector 10 Pin LED Output Indicator Yes Explosion Proof No Duty Classification Heavy Sensing Magnetic Bearings No Operating Temperature -40-100 °C IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DT82048ZC09CVFFNorthStar - Danaher Controls Encoders, DT8 SeriesItem NumberDT82048ZC09CVFFMFG Item NumberDT82048ZC09CVFFSeriesDT8Product DescriptionDT8 SlimTach EncoderSpecifications
Specifications Resolution (PPR) 2,048 Incremental Channels Dual Mounting Style Motor Indexed (Marker) Yes Shaft/Bore Size 1 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-26 VDC Output Type Differential Output Voltage 26 VDC Electrical Output Type Line Driver Termination 1/2 in NPT Conduit Connector Mating Connector 10 Pin LED Output Indicator Yes Explosion Proof No Duty Classification Heavy Sensing Magnetic Bearings No Operating Temperature -40-100 °C IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.